Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 1/3
Mfr # 2ZWY1
Zoro # G1467611
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1/3 hp
- Inlet (In.) 1 in
- Outlet 3/4 in
- Wetted Materials Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
- Best Efficiency GPM @ Head 30 @ 26 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZWY1
- Zoro # G1467611
- UPC # 190735242209
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Shaft Size | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 5 3/4 in |
Length | 6 5/8 in |
Height | 6 3/8 in |
Overall Length | 6.63 in |
Overall Height | 6.38 in |
Overall Width | 5.75 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 in , 3/4 in |
Compatible Intake Pipe Size | 1 in |
Sized for Horsepower | 1/3 hp |
Shaft Outside Diameter | 5/8 in |
Compatible Discharge Pipe Size | 3/4 in |
Description
Pedestal Pump, Pump Housing Material Bronze, Sized for Horsepower 1/3 hp, Flow Rate @ 10 ft of Head (Maximum) 41 gpm, Flow Rate @ 20 ft of Head (Maximum) 34 gpm, Flow Rate @ 30 ft of Head (Maximum) 25 gpm, Flow Rate @ 40 ft of Head (Maximum) 10 gpm, Maximum Feet of Head 44 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 3/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS P-58-0733 2 in. Polyethylene Suction Strainer (DE3237151)
- JONES STEPHENS Flexible Super Shim, 1 Bag of 10 Shims (S55950)
- FLOTEC Jet Pump, Thermoplastic, Shallow Well, 1HP (FP4032)
- STENNER 3 Pump Head Service Kit 25Psi (PSKL03)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWZ5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWX9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWY3)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWY5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWX7)
- Dayton Centrifugal Pedestal Pumps