Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 1/3
Mfr # 2ZWX3
Zoro # G3368303
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1/3 hp
- Inlet (In.) 1 in
- Outlet 3/4 in
- Wetted Materials Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
- Best Efficiency GPM @ Head 30 @ 26 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZWX3
- Zoro # G3368303
- UPC # 190735242131
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Height | 6 3/8 in |
Width | 5 3/4 in |
Length | 6 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5.75 in |
Overall Height | 6.38 in |
Overall Length | 6.63 in |
Compatible Intake Pipe Size | 1 in |
Intake and Discharge Size | 1 in , 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/4 in |
Sized for Horsepower | 1/3 hp |
Shaft Outside Diameter | 5/8 in |
Description
Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 1/3 hp, Flow Rate @ 10 ft of Head (Maximum) 41 gpm, Flow Rate @ 20 ft of Head (Maximum) 34 gpm, Flow Rate @ 30 ft of Head (Maximum) 25 gpm, Flow Rate @ 40 ft of Head (Maximum) 10 gpm, Maximum Feet of Head 44 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 3/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 52 GPM (PD10A-AAP-FTT)
- FILL-RITE Fuel Transfer Pump, 115V AC, 15 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (FR610H)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V (2ZXL5)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (M8000B)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWY8)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWZ5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWY5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWY3)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWY6)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWY7)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWX5)
- Dayton Centrifugal Pedestal Pumps