Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 1
Mfr # 2ZWZ2
Zoro # G1024913
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1 hp
- Inlet (In.) 1 1/2 in
- Outlet 1-1/4 in
- Wetted Materials Carbon, Ceramic, Stainless Steel, Viton
- Best Efficiency GPM @ Head 75 @ 38 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZWZ2
- Zoro # G1024913
- UPC # 190735242308
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Length | 6 3/4 in |
Height | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 7 1/4 in |
Overall Width | 7.25 in |
Overall Height | 6.75 in |
Overall Length | 6.75 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Sized for Horsepower | 1 hp |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Shaft Outside Diameter | 5/8 in |
Description
Pedestal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 1 hp, Flow Rate @ 10 ft of Head (Maximum) 88 gpm, Flow Rate @ 20 ft of Head (Maximum) 77 gpm, Flow Rate @ 30 ft of Head (Maximum) 64 gpm, Flow Rate @ 40 ft of Head (Maximum) 50 gpm, Maximum Feet of Head 58 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Fountain Pump, ABS, 3/64HP, 4 psi, LED Light (52343)
- LUBRIMATIC Pump Rotary Barrel (55-155)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (PD20A-AAP-GGG-B)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWY7)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2, Duty: Continuous (2ZWX8)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY2)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWX7)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWX6)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWY3)
- Dayton Centrifugal Pedestal Pumps