Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 1 1/2
Mfr # 2ZWZ3
Zoro # G2900712
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1 1/2 hp
- Inlet (In.) 1 1/2 in
- Outlet 1-1/4 in
- Wetted Materials Carbon, Ceramic, Stainless Steel, Viton
- Best Efficiency GPM @ Head 72 @ 44 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2ZWZ3
- Zoro # G2900712
- UPC # 190735242315
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Length | 6 3/4 in |
Height | 6 3/4 in |
Width | 7 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 6.75 in |
Overall Height | 6.75 in |
Overall Width | 7.25 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Shaft Outside Diameter | 5/8 in |
Compatible Intake Pipe Size | 1 1/2 in |
Sized for Horsepower | 1 1/2 hp |
Manufacturer Warranty Length | 1 yr |
Description
Pedestal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 1 1/2 hp, Flow Rate @ 10 ft of Head (Maximum) 115 gpm, Flow Rate @ 20 ft of Head (Maximum) 104 gpm, Flow Rate @ 30 ft of Head (Maximum) 94 gpm, Flow Rate @ 40 ft of Head (Maximum) 81 gpm, Maximum Feet of Head 67 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seal Kit, Buna, For 11G237 (24D050)
- LIBERTY PUMPS Sump Pump System, 3/4 HP, 115VAC (ELV290)
- LITTLE GIANT PUMP 1/25 HP Polypropylene Magnetic Drive Pump 115V 5/8" OD (581031)
- JACKEL 20.5 in. W Round Sump Basin Lid (SF60913)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWY7)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWX7)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWX5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWX9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWY3)
- Dayton Centrifugal Pedestal Pumps