Shop All Self-Priming Pumps
Dayton
Pedestal Pump, Cast Iron, 2 HP
Mfr # 5PXX6
Zoro # G1488636
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 2 hp
- Inlet 1 1/2 in
- Outlet 1 1/2 in
- Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Carbon Steel
- Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5PXX6
- Zoro # G1488636
- UPC # 190735350249
- Country of Origin China
- Category Self-Priming Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 3/8 |
Height | 9 13/16 in |
Shaft Size | 5/8 in |
Length | 10 5/8 in |
Width | 7 in |
Overall Length | 10.63 in |
Overall Width | 7 in |
Overall Height | 9.81 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.38 in |
Sized for Horsepower | 2 hp |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Shaft Outside Diameter | 5/8 in |
Description
Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 2 hp, Flow Rate @ 10 ft of Head (Maximum) 66 gpm, Flow Rate @ 20 ft of Head (Maximum) 60 gpm, Flow Rate @ 30 ft of Head (Maximum) 50 gpm, Flow Rate @ 40 ft of Head (Maximum) 41 gpm, Maximum Feet of Head 76 ft, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Suction Lift (Maximum) 25 ft, Shaft Outside Diameter 5/8 in, Priming Self-Priming, NPSHr 34 psi, Best Efficiency Flow 52 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Bilge Pump Cable - 14/3 STOW-A Jacket - 3x2mm - 100' (156410)
- FILL-RITE Vane Pump Rebuild Kit (KITFR32V)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- DAYTON Gasket, PPUL4003G (PPUL4003G)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXT3)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 90 ft Max Head (4UA66)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKP1)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXP5)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXT2)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG4)
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 2 hp, 240V AC, 1 Phase (GT20)
- Dayton Self-Priming Pumps