Shop All Self-Priming Pumps
Dayton
Pedestal Pump, Cast Iron, 1 HP
Mfr # 5PXX7
Zoro # G1682947
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1 hp
- Inlet 1 1/4 in
- Outlet 1 1/4 in
- Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Carbon Steel
- Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PXX7
- Zoro # G1682947
- UPC # 190735350256
- Country of Origin China
- Category Self-Priming Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 6 5/8 in |
Max. Dia. Solids | 3/8 |
Height | 7 1/4 in |
Length | 10 7/8 in |
Shaft Size | 5/8 in |
Overall Height | 7.25 in |
Overall Length | 10.88 in |
Overall Width | 6.63 in |
Compatible Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.38 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Sized for Horsepower | 1 hp |
Shaft Outside Diameter | 5/8 in |
Intake and Discharge Size | 1 1/4 in , 1 1/4 in |
Description
Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 1 hp, Flow Rate @ 10 ft of Head (Maximum) 38 gpm, Flow Rate @ 20 ft of Head (Maximum) 28 gpm, Flow Rate @ 30 ft of Head (Maximum) 15 gpm, Flow Rate @ 40 ft of Head (Maximum) 0 gpm, Maximum Feet of Head 40 ft, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) 25 ft, Shaft Outside Diameter 5/8 in, Priming Self-Priming, NPSHr 49 psi, Best Efficiency Flow 14 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump Motor, Splashproof Encl, 1/3 HP (S1-115v)
- SJE-RHOMBUS Duplex Panel, Single Phase, 9-20A (1051634)
- DAYTON O-Ring, PPO8ZN024G (PPO8ZN024G)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 15 GPM (S05B1ABWANS000.)
- DAYTON Centrifugal Pump, 1 hp, 120/208 to 240V AC, 1 Phase (5RWP4)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXT4)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 42 ft Max Head (4YKP7)
- DAYTON Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 88 ft Max Head (12N813)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/208 to 230V AC, 1 Phase, 45 ft Max Head (5WXU4)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG3)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 230/460V AC, 3 Phase, 96 ft Max Head (4UA74)
- Dayton Self-Priming Pumps