Shop All Air Circulators
Dayton
Pedestal Base 27"
Mfr # 1ZCP2
Zoro # G0269202
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 27"
- Material Steel
- Includes Assembly Hardware
- Height 41-1/2" to 59"
- Base Dia. 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZCP2
- Zoro # G0269202
- UPC # 190735150665
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 27" |
Height | 41-1/2" to 59" |
Base Dia. | 27" |
Adjustable Height | 41-1/2" to 59" |
Details
Item | Pedestal Base |
Material | Steel |
Color | Gray |
Includes | Assembly Hardware |
Fan Accessory Finish | Polyester Powder Coated |
Fan Accessory Color | Gray |
Housing Material | Steel |
For Use With | Dayton Yoke-Mounted Air Circulator Heads, Up Through 30" |
Fan Accessory Type | Pedestal |
Fan Accessory Material | Steel |
Application | Accessories |
Finish | Gray Polyester Powder Coated |
Standards | Meets UL Std. 507 tilt test when used with Dayton Air Circulators Heads up to 30 in |
Description
Pedestal Base, Fan Accessory Type Pedestal Base, Base Dia. 27 in, Material Steel, For Use With Dayton Yoke-Mounted Air Circulator Heads Up Through 30 in, Gray, Fan Accessory Finish Polyester Powder Coated, 59 in Height, Adjustable Height 41-1/2 in to 59 in, Includes Assembly Hardware, Standards Meets UL Std. 507 tilt test when used with Dayton Air Circulators Heads up to 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Rolls (5PAK)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC4200W)
- HONEYWELL Es06F-1/2A Replacement Filter (ES06F-1/2A)
- PROAIRA Oscillating Ceramic Heater, 1500W - Happy Face (HTR40)
- DAYTON Pedestal Base 27" (1ZCP3)
- DAYTON Mobile Air Circulator 48" Non-Oscillating, 120VAC, 21,000 CFM (6ALE4)
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ8)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- DAYTON Guard 18" (2ATB7)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM (1VCG6)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- Dayton Air Circulators