Shop All Pallet Jacks
This Product is Discontinued
Dayton
Pallet Jack, Load Capacity 8000 lb, Steel (Discontinued)
Mfr # 2ZE60
Zoro # G2796367
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 48"
- Overall Length 63"
- Overall Width 27"
- Color Red
- Load Capacity 8000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZE60
- Zoro # G2796367
- UPC # 190735241615
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Length | 63" |
Overall Width | 27" |
Roller Dia. | 2-7/8" |
Fork Height Lowered | 2-7/8" |
Main Wheel Size | 7" |
Width Across Forks | 27" |
Fork Width | 6-5/16" |
Fork Height Raised | 7-1/2" |
Fork Length | 48" |
Width Between Forks | 14-3/8" |
Description
8000 lb., Fork Length 48 in, Fork Width 6 5/16 in, Width Across Forks 27 in, Width Between Forks 14 3/8 in, Overall Length 63 In., Overall Width 27 In., Overall Height 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.