Shop All Pallet Jacks
Dayton
Pallet Jack, Galvanized, Fork L 48 In
Mfr # 2TUR3
Zoro # G8494324
product price: $648.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Length 62"
- Overall Width 27"
- Color Silver
- Load Capacity 5500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TUR3
- Zoro # G8494324
- UPC # 190735233580
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Length | 62" |
Overall Width | 27" |
Roller Dia. | 2-7/8" |
Fork Height Raised | 7 3/4 in |
Main Wheel Size | 7 in |
Fork Length | 48in |
Fork Height Lowered | 2 15/16 in |
Width Across Forks | 27 in |
Fork Width | 6-5/16 in |
Width Between Forks | 14 3/8 in |
Minimum Lifting Height | 2 15/16 in |
Steer Wheel Diameter | 7 in |
Strokes To Maximum Lift Height | 16 |
Overall LxWxH | 62 in x 27 in x 48 in |
Maximum Lifting Height | 7 3/4 in |
Load Wheel Diameter | 2 7/8 in |
Description
5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 5/16 in, Width Across Forks 27 in, Width Between Forks 14 3/8 in, Overall Length 62 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 15/16 in, Maximum Lifting Height 7 3/4 in, Fork LxW 48 in x 6 5/16 in, Overall LxWxH 62 in x 27 in x 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC231036)
- ERICKSON 1"X10Ft 1200 lb Re-Tractable Ratchet Strap in a Bag - Red (04418)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJT2)
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Lipped (T700-LU)
- DAYTON Pallet Jack, Foot and Hand Actuated (24L323)
- DAYTON Pallet Jack, Galvanized, Nylon Rollers (2TUR4)
- DAYTON Pallet Jack, Electric, Standard, 4500 lb. (478N30)
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 20 1/2 (2TUR8)
- DAYTON Narrow Steel Pallet Jack with 5500 lbs. Capacity (2ZE58)
- DAYTON Pallet Jack, 5500 lb. Cap., Quick Lift (490Z06)
- KEEN MLX55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583838)
- Dayton Pallet Jacks