Shop All Pallet Jacks
Dayton
Pallet Jack, Fork L 42 In, 56x20 1/2 In
Mfr # 2TUR6
Zoro # G7460171
original price:
$509.56
30% off
new price: $354.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Length 56-7/8"
- Overall Width 20-1/2"
- Color Red
- Load Capacity 5500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TUR6
- Zoro # G7460171
- UPC # 190735233610
- Country of Origin Multiple
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Length | 56-7/8" |
Overall Width | 20-1/2" |
Roller Dia. | 2-7/8" |
Fork Width | 6-5/16 in |
Fork Height Raised | 7 3/4 in |
Width Between Forks | 7 7/8 in |
Width Across Forks | 20 1/2 in |
Main Wheel Size | 7 in |
Fork Height Lowered | 2 15/16 in |
Fork Length | 42in |
Maximum Lifting Height | 7 3/4 in |
Load Wheel Diameter | 2 7/8 in |
Overall LxWxH | 56 7/8 in x 20 1/2 in x 48 in |
Strokes To Maximum Lift Height | 16 |
Minimum Lifting Height | 2 15/16 in |
Steer Wheel Diameter | 7 in |
Description
5,500 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 42 in, Fork Width 6 5/16 in, Width Across Forks 20 1/2 in, Width Between Forks 7 7/8 in, Overall Length 56 7/8 in, Overall Width 20 1/2 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 15/16 in, Maximum Lifting Height 7 3/4 in, Fork LxW 42 in x 6 5/16 in, Overall LxWxH 56 7/8 in x 20 1/2 in x 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 50 In H (5WP3636RA3B4B8AC1P6)
- US CARGO CONTROL Replacement Rubber Tarp Strap Hooks: 100-Count Bag (RTHOOKS)
- CAMPBELL CHAIN & FITTINGS CHAIN 1 JACK#14 BLK 190' (PB0722827N)
- CARLISLE FOODSERVICE Turf Saver Tire (5110201)
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 20 1/2 (2TUR8)
- DAYTON Pallet Jack, Fork L 42 In, L 56xW 27 In (2TUR5)
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 27 In (2TUR7)
- DAYTON Pallet Jack, Manual Operation, 8000 lb. (493X17)
- DAYTON Pallet Jack, 24VAC, 3300 lb. Load Capacity (55PD64)
- DAYTON Pallet Jack, Box Guard, Load Cap 5500 Lb (24L324)
- EKKO Electric Pallet Jack, 4000 lb. Load, 27x4 (EP18D)
- Dayton Pallet Jacks & Pallet Tilters