Shop All Hand Truck Accessories
Dayton
Pallet Jack, Electric, Standard, 4000 lb.
Mfr # 478N31
Zoro # G6567537
product price: $5,236.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$5,236.99
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Length 70 in
- Overall Width 27 in
- Color Red
- Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 478N31
- Zoro # G6567537
- UPC # 00194484270162
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Overall Height | 52 in |
Overall Length | 70 in |
Overall Width | 27 in |
Fork Height Raised | 7 3/4 in |
Fork Length | 48 in |
Width Between Forks | 14 1/2 in |
Fork Width | 6 3/8 in |
Fork Height Lowered | 3 in |
Width Across Forks | 27 in |
Main Wheel Size | 9 in |
Roller Dia. | 3 5/16 in |
Maximum Lifting Height | 7 in |
Load Wheel Width | 3 7/8 in |
Load Wheel Diameter | 2 7/8 in |
Handle Height | 52 in |
Steer Wheel Diameter | 9 in |
Steer Wheel Axle Diameter | 3/4 in |
Steer Wheel Width | 2 3/8 in |
Turning Radius | 4 ft. 11" |
Axle Dia. | 3/4 in |
Overall LxWxH | 70 in x 27 in x 52 in |
Minimum Lifting Height | 3 in |
Description
4,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 3/8 in, Width Across Forks 27 in, Width Between Forks 14 1/2 in, Overall Length 70 in, Overall Width 27 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 in, Fork LxW 48 in x 6 3/8 in, Overall LxWxH 70 in x 27 in x 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152424SL-Y)
- WESCO BAT-TC (BATTERY TRANSFER CART) (274260)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-2436-3-3K-TLD-95)
- WARN INDUSTRIES WINCH ACCESSORIES, SOCKET KIT 5-WIRE 12V (39886)
- DAYTON Folding Chair Kit, Steel, Red, 13-1/2 in W (6B474)
- DAYTON Single Pedestal Attachment, Cap 250 Lb (30E997)
- DAYTON Stair and Curb Climber, Aluminum (6W052)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- DAYTON Steel Hand Truck Nose Plate Extension (6W851)
- DAYTON Hand Truck Nose Plate Extension (5W661)
- MAGLINE. Frame Extension 60in for Magliner Hand Truck (40010)
- Dayton Hand Truck Accessories