Shop All Pallet Jacks
Dayton
Pallet Jack, 86-1/4inLx27inWx47inH
Mfr # 30LU68
Zoro # G0693756
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$657.99
Free 30-Day Returns
Key Features
- Overall Height 48-3/8"
- Overall Length 87-3/8"
- Overall Width 27"
- Color Red
- Load Capacity 4400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30LU68
- Zoro # G0693756
- UPC # 190735247952
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-3/8" |
Overall Length | 87-3/8" |
Overall Width | 27" |
Main Wheel Size | 7 in |
Fork Length | 70in |
Fork Height Raised | 7 3/4 in |
Fork Height Lowered | 3 in |
Roller Dia. | 2-29/32" |
Width Across Forks | 27 in |
Width Between Forks | 14 1/2 in |
Fork Width | 6-1/4 in |
Steer Wheel Diameter | 7 in |
Load Wheel Diameter | 2 29/32 in |
Strokes To Maximum Lift Height | 16 |
Maximum Lifting Height | 7 3/4 in |
Overall LxWxH | 87 3/8 in x 27 in x 48 3/8 in |
Minimum Lifting Height | 3 in |
Description
4,400 lb, Fork Style Long, Fork Type Fixed, Fork Length 70 in, Fork Width 6 1/4 in, Width Across Forks 27 in, Width Between Forks 14 1/2 in, Overall Length 87 3/8 in, Overall Width 27 in, Overall Height 48 3/8 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 3/4 in, Fork LxW 70 in x 6 1/4 in, Overall LxWxH 87 3/8 in x 27 in x 48 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Scissor Lift Table, 2200 lb. Cap, 115V, 24"W, 51"L (LX-100N 115-V)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (1DNK1)
- SEACHOICE Manual Trailer Winch 3,000 lb., 1" dia. Hub (52261)
- TOUGH GUY Tilt Truck, HD, 1/2 cu. yd., 1400 lb. (21VK33)
- DAYTON Pallet Jack, 4500 lb Cap, SS (2ZE62)
- DAYTON Pallet Jack, Galvanized, Nylon Rollers (2TUR4)
- DAYTON Pallet Jack, Box Guard, Load Cap 5500 Lb (24L324)
- DAYTON Pallet Jack, Low Profile, 4400 lb Cap (2ZE59)
- DAYTON Hand Pallet Jack, Load Cap 5500 Lb (24L321)
- DAYTON Steel Pallet Jack, 5500 lbs. Capacity (490Z07)
- VESTIL Full Featured Pallet Truck, 4.4K, 27 x 72 (PM4-2772)
- Dayton Pallet Jacks & Pallet Tilters