Shop All Pallet Jacks
Dayton
Pallet Jack, 63-1/2inLx39-3/8inWx48inH
Mfr # 30LU69
Zoro # G2826726
product price: $825.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$825.99
Free 30-Day Returns
Key Features
- Overall Height 48-7/8"
- Overall Length 65-3/8"
- Overall Width 39"
- Color Red
- Load Capacity 4400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30LU69
- Zoro # G2826726
- UPC # 190735247969
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-7/8" |
Overall Length | 65-3/8" |
Overall Width | 39" |
Main Wheel Size | 7 in |
Fork Width | 6-1/4 in |
Fork Height Raised | 7 1/2 in |
Roller Dia. | 3-1/8" |
Fork Length | 48in |
Width Between Forks | 23 5/8 in |
Fork Height Lowered | 3 3/8 in |
Width Across Forks | 39 3/8 in |
Strokes To Maximum Lift Height | 16 |
Overall LxWxH | 65 3/8 in x 39 in x 48 7/8 in |
Load Wheel Diameter | 3 1/8 in |
Maximum Lifting Height | 7 1/2 in |
Steer Wheel Diameter | 7 in |
Minimum Lifting Height | 3 3/8 in |
Description
4,400 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 1/4 in, Width Across Forks 39 3/8 in, Width Between Forks 23 5/8 in, Overall Length 65 3/8 in, Overall Width 39 in, Overall Height 48 7/8 in, Frame Material Steel, Minimum Lifting Height 3 3/8 in, Maximum Lifting Height 7 1/2 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 65 3/8 in x 39 in x 48 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 80, 3/8 Size, 10 ft., 7100 lb. (5WRR1)
- TRI-ARC 15 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFC1213-Y)
- HAMILTON Metal Wheel, 12X3 1Rlb (W-1230-M-1)
- KEEPER 1 in. W X 6 ft. L Orange Tie Down Strap 300 lb 4 pk (05108-V)
- DAYTON Pallet Jack, 5500 lb. Cap., Quick Lift (490Z06)
- DAYTON Pallet Jack, 24VAC, 3300 lb. Load Capacity (55PD64)
- DAYTON Pallet Jack, 4400 lb., 63inLx33inWx47inH (30LU67)
- DAYTON Pallet Jack, w/Hand Brake, Cap 5500 lb (12U123)
- DAYTON Pallet Jack, 5500 lb., Quiet, Steel, Red (32HD11)
- DAYTON Display for Pallet Jack (MH61-47G)
- VESTIL Low Pro SS Pallet Truck/Scale, 5K, 20x45 (PM-2048-SCL-LP-SS)
- Dayton Pallet Jacks