Shop All Pallet Jacks
Dayton
Pallet Jack, 5500 lb., Quiet, Steel, Red
Mfr # 32HD11
Zoro # G9197571
product price: $545.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$545.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Length 63"
- Overall Width 27"
- Color Red
- Load Capacity 5500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32HD11
- Zoro # G9197571
- UPC # 190735257920
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Length | 63" |
Overall Width | 27" |
Main Wheel Size | 7 in |
Roller Dia. | 2-7/8" |
Width Between Forks | 14 3/8 in |
Fork Length | 48in |
Width Across Forks | 27 in |
Fork Height Raised | 7 1/2 in |
Fork Width | 6-5/16 in |
Fork Height Lowered | 2 15/16 in |
Strokes To Maximum Lift Height | 12 |
Maximum Lifting Height | 7 1/2 in |
Overall LxWxH | 63 in x 27 in x 48 in |
Steer Wheel Diameter | 7 in |
Load Wheel Diameter | 2 7/8 in |
Minimum Lifting Height | 2 15/16 in |
Description
5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 5/16 in, Width Across Forks 27 in, Width Between Forks 14 3/8 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 15/16 in, Maximum Lifting Height 7 1/2 in, Fork LxW 48 in x 6 5/16 in, Overall LxWxH 63 in x 27 in x 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- INGERSOLL-RAND Hoist Rebuilt Kit (MHLK-HSK)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H915)
- DAYTON Pallet Jack, Fork L 42 In, L 56xW 27 In (2TUR5)
- DAYTON Steel Pallet Jack, 5500 lbs. Capacity (490Z07)
- DAYTON Pallet Jack, Low Profile, 4400 lb Cap (2ZE59)
- DAYTON Pallet Jack, w/Hand Brake, Cap 5500 lb (12U123)
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 27 In (2TUR7)
- DAYTON Pallet Jack, Manual Operation, 6000 lb. (493X18)
- VESTIL Pallet Truck-Digital Scale, 5K, 27.5 x 48 (PM-2748-SCL-LP)
- Dayton Pallet Jacks & Pallet Tilters