Shop All Pallet Jacks
Dayton
Pallet Jack, 5500 lb. Cap., Quick Lift
Mfr # 490Z06
Zoro # G3849956
original price:
$662.89
19% off
new price: $532.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 63 1/2 in
- Overall Width 27 in
- Color Red
- Load Capacity 5,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 490Z06
- Zoro # G3849956
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48 in |
Overall Length | 63 1/2 in |
Overall Width | 27 in |
Width Across Forks | 27 in |
Width Between Forks | 14 3/8 in |
Main Wheel Size | 7 in |
Roller Dia. | 2 29/32 in |
Fork Height Lowered | 2 7/8 in |
Fork Width | 6 1/4 in |
Fork Height Raised | 7 1/2 in |
Fork Length | 48 in |
Load Wheel Diameter | 2 29/32 in |
Strokes To Maximum Lift Height | 16 |
Maximum Lifting Height | 7 1/2 in |
Overall LxWxH | 63 1/2 in x 27 in x 48 in |
Minimum Lifting Height | 2 7/8 in |
Steer Wheel Diameter | 7 in |
Description
5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 1/4 in, Width Across Forks 27 in, Width Between Forks 14 3/8 in, Overall Length 63 1/2 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 7/8 in, Maximum Lifting Height 7 1/2 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 63 1/2 in x 27 in x 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (20077 ORANGE)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- DAYTON Pallet Jack, 86-1/4inLx27inWx47inH (30LU68)
- DAYTON Pallet Jack, Fork L 42 In, 56x20 1/2 In (2TUR6)
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- DAYTON Pallet Jack, 4500 lb Cap, SS (2ZE62)
- DAYTON Pallet Jack, Galvanized, Fork L 48 In (2TUR3)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- Dayton Pallet Jacks & Pallet Tilters