Shop All Pallet Jacks
Dayton
Pallet Jack, 4 Way, Load Cap 5000 Lb
Mfr # 24L322
Zoro # G4799496
product price: $879.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Length 63-1/2"
- Overall Width 27"
- Color Red
- Load Capacity 5000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24L322
- Zoro # G4799496
- UPC # 190735194195
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Length | 63-1/2" |
Overall Width | 27" |
Fork Length | 48in |
Fork Height Raised | 6 1/4 in |
Width Across Forks | 27 in |
Main Wheel Size | 6 in |
Width Between Forks | 13 in |
Roller Dia. | 1-3/4" |
Fork Width | 7 in |
Fork Height Lowered | 1 3/4 in |
Strokes To Maximum Lift Height | 12 |
Steer Wheel Diameter | 6 in |
Minimum Lifting Height | 1 3/4 in |
Overall LxWxH | 63 1/2 in x 27 in x 48 in |
Load Wheel Diameter | 1 3/4 in |
Maximum Lifting Height | 6 1/4 in |
Description
5,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 7 in, Width Across Forks 27 in, Width Between Forks 13 in, Overall Length 63 1/2 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 1 3/4 in, Maximum Lifting Height 6 1/4 in, Fork LxW 48 in x 7 in, Overall LxWxH 63 1/2 in x 27 in x 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 2-Step Aluminum Step Stool with 300 lb. Load Capacity in Silver/Black (150B)
- R.W. ROGERS CO Poly Furniture Dolly, Orange, 18" X 30 (DOL-1830OE(KT))
- MARATHON INDUSTRIES Marathon 4.10/3.50-4 Flat Free Tire on Wheel, 2.25 Offset Hub, 5/8 Ball Bearings, Sawtooth Tread (00210)
- PEERLESS CHAIN 5/8 G70 CL GRAB HK, YC, UPC, 8022855 (8022855)
- DAYTON Pallet Jack, 63-1/2inLx39-3/8inWx48inH (30LU69)
- DAYTON Pallet Jack, 4500 lb Cap, SS (2ZE62)
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 20 1/2 (2TUR8)
- DAYTON Pallet Jack, Manual Operation, 6000 lb. (493X18)
- DAYTON Pallet Jack, 5500 lb., Quiet, Steel, Red (32HD11)
- DAYTON Pallet Jack, 24VAC, 3300 lb. Load Capacity (55PD65)
- DAYTON Display for Pallet Jack (MH61-47G)
- Dayton Pallet Jacks & Pallet Tilters