Shop All Air Cleaner Filters
Dayton
Pad Pre-filter
Mfr # 2HNT9
Zoro # G0362826
original price:
$51.72
15% off
new price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 12 x 4
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 4 in
- For Use With 2HNT7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HNT9
- Zoro # G0362826
- UPC # 190735220399
- Country of Origin Taiwan, Province of China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 12 x 4 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 4 in |
Overall Depth | 12 in |
Overall Width | 12 in |
Overall Height | 3.7 in |
Details
For Use With | 2HNT7 |
Item | Pre-Filter |
Frame Included | Yes |
Filter Efficiency | 85 % |
Media Area | 22 sq ft |
Includes Frame | Yes |
Compatible Manufacturer Model Number | 2HNT7 |
Product Type | Prefilter |
Type | Pad Filter |
Filter Type | Secondary Prefilter |
Filter Media | Synthetic fiber |
Filter Area | 20 sq ft |
Filter MERV Rating | 12 |
Filter Micron Rating | 1 micron |
Compatible Extractor Manufacturer Part Number | 2HNT7 |
Description
Pre-Filter, Filter Type Secondary Prefilter, Filter MERV Rating 12, Compatible Extractor Manufacturer Part Number 2HNT7, Filter Area 20 sq ft, Filter Efficiency 85 Percent, Filter Media Synthetic fiber, Filter Micron Rating 1 micron, Overall Depth 12 in, Overall Height 3.7 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- BERNER Blower Wheel, 20", Right (29T450S012A-R20)
- HONEYWELL Linear Pneumatic Actuator, 3 to 13 psi (MP909E1026/U)
- AIR HANDLER Pleated Air Filter, 12x24x4 MERV 8, High Capacity, Synthetic, 6B974, Beverage Board (6B974)
- DAYTON Replacement Filter, HEPA, 2HPC3 (2HPD3)
- DAYTON TiO2 Filter, For G2484142 (2HNR2)
- DAYTON HEPA Filter (2HNU2)
- DAYTON Replacement TiO2 and Carbon Filter, For G2622767 (2HPB6)
- DAYTON Replacement Filter, TiO2, 2KXN9 (2KXP2)
- DAYTON Replacement Prefilter, For G2718317, G2622767 (2HPB3)
- HUNTER Hunter RH744700 Air Purifier Pre Filters Pack Of 2 (RH744700)
- Dayton Air Cleaner Filters