Shop All Floor Machine Pads
This Product is Discontinued
Dayton
Pad Driver, 16 In. (Discontinued)
Mfr # 4NEK2
Zoro # G2334902
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pad Size 16 in
- Machine Size 16 in
- Pad/Brush Size 16 in
- For Use With Mfr. No. 6UFR5
- Block Size 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4NEK2
- Zoro # G2334902
- UPC # 190735331248
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Pad Size | 16 in |
Machine Size | 16 in |
Pad/Brush Size | 16 in |
Block Size | 16" |
Fits Machine Size | 16 in |
Details
Item | Pad Driver |
For Use With | Mfr. No. 6UFR5 |
Accessory Type | Pad Driver |
Description
Pad Driver, Pad/Brush Size 16 in, Fits Machine Size 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.