Shop All Floor Machine Pads
This Product is Discontinued
Dayton
Pad Driver, 15 in., Black, Mfr. No. FANG15B (Discontinued)
Mfr # 30XJ25
Zoro # G6196425
This Product is Discontinued
Key Features
- Pad Size 15 in
- Machine Size 15 in
- Pad/Brush Size 15 in
- For Use With Mfr. No. FANG15B
- Brush Size 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30XJ25
- Zoro # G6196425
- UPC # 190735248829
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Pad Size | 15 in |
Machine Size | 15 in |
Pad/Brush Size | 15 in |
Brush Size | 15" |
Block Size | 15" |
Fits Machine Size | 15 in |
Details
Item | Pad Driver |
For Use With | Mfr. No. FANG15B |
Bristle Color | Black |
Accessory Type | Pad Driver |
Description
Pad Driver, Pad/Brush Size 15 in, Fits Machine Size 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.