Shop All Overload Relays
Dayton
Ovrload Rely, 63 to 80A, Class 10, Bimetllc
Mfr # 6ECA2
Zoro # G1839126
original price:
$45.07
11% off
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Dayton IEC Contactors 40 to 95 Amps
- Current Range 63.0 to 80.0A
- Overload Relay Current Range 63 to 80A
- Width 2.75"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6ECA2
- Zoro # G1839126
- UPC # 190735361863
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 2.75" |
Height | 2.12" |
Depth | 4.29" |
Overall Height - Relay | 3 in |
Body Depth - Relay | 4.29 in |
Body Height - Relay | 2.12 in |
Body Width - Relay | 2.75 in |
Body Width | 2.75 in |
Overall Height | 3 in |
Body Height | 2.12 in |
Body Depth | 4.29 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 80 A, Minimum Overload Relay Current Setting 63 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 4.29 in, Body Height 2.12 in, Body Width 2.75 in, Overall Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Manual Motor Switch, HazLoc, 600V, 2 Pole (FXSX12)
- FLEX-STRUT Bracket, Double-Channel, 24" (FS-5637-24 E/G)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 32 AWG Gauge, 0.0079" Diameter, 500 Feet (32SS316L500)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 200A, 250V AC, Indicating (LPN-RK-200SPI)
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- DAYTON Ovrload Rely, 37 to 50A, Class 10, Bimetllc (6EAZ9)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364JB0)
- Dayton Motor Controls