Shop All Overload Relays
Dayton
Ovrload Rely, 55 to 70A, Class 10, Bimetllc
Mfr # 6ECA1
Zoro # G2893003
original price:
$45.07
11% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Dayton IEC Contactors 40 to 95 Amps
- Current Range 55.0 to 70.0A
- Overload Relay Current Range 55 to 70A
- Width 2.75"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6ECA1
- Zoro # G2893003
- UPC # 190735361856
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 2.75" |
Height | 2.12" |
Depth | 4.29" |
Body Height - Relay | 2.12 in |
Overall Height - Relay | 3 in |
Body Depth - Relay | 4.29 in |
Body Width - Relay | 2.75 in |
Overall Height | 3 in |
Body Depth | 4.29 in |
Body Width | 2.75 in |
Body Height | 2.12 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 70 A, Minimum Overload Relay Current Setting 55 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 4.29 in, Body Height 2.12 in, Body Width 2.75 in, Overall Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948422)
- DAYTON Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm (20C803)
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P (6ECC0)
- DAYTON Ovrload Rely, 9 to 13A, Class 10, Bimetallc (6ECC4)
- DAYTON Ovrload Rely, 63 to 80A, Class 10, Bimetllc (6ECA2)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- DAYTON Overload Relay, 0.63 to 1A, Class 10, 3P (6ECA7)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40BD3)
- Dayton Motor Controls