Shop All Overload Relays
Dayton
Ovrload Rely, 48 to 65A, Class 10, Bimetllc
Mfr # 6ECA0
Zoro # G0657851
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Dayton IEC Contactors 40 to 95 Amps
- Current Range 48.0 to 65.0A
- Overload Relay Current Range 48 to 65A
- Trip Class - Overload 10
- Width 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6ECA0
- Zoro # G0657851
- UPC # 190735361849
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 2.75" |
Height | 2.12" |
Depth | 4.29" |
Overall Height - Relay | 3 in |
Body Depth - Relay | 4.29 in |
Body Width - Relay | 2.75 in |
Body Height - Relay | 2.12 in |
Body Depth | 4.29 in |
Body Height | 2.12 in |
Body Width | 2.75 in |
Overall Height | 3 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 65 A, Minimum Overload Relay Current Setting 48 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 4.29 in, Body Height 2.12 in, Body Width 2.75 in, Overall Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 16 Gauge, Yellow, 100ft. (230304-100)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Toggle (4801BW)
- MG ELECTRONICS 24VAC 40VA (AC-AC) Power supply with screw terminals (MGT-2440)
- BUYERS PRODUCTS 12V Momentary Switch (SW901)
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P (6ECC0)
- DAYTON Ovrload Rely, 30 to 40A, Class 10, Bimetllc (6EAZ8)
- DAYTON Ovrload Rely, 9 to 13A, Class 10, Bimetallc (6ECC4)
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- DAYTON Overload Relay, 0.63 to 1A, Class 10, 3P (6ECA7)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- Dayton Overload Relays