Shop All Overload Relays
Dayton
Ovrload Rely, 30 to 40A, Class 10, Bimetllc
Mfr # 6EAZ8
Zoro # G2609817
original price:
$39.08
11% off
new price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 30.0 to 40.0A
- Use With - Contactors and Starters Dayton IEC Contactors 40 to 95 Amps
- Overload Relay Current Range 30 to 40A
- Trip Class - Overload 10
- Width 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAZ8
- Zoro # G2609817
- UPC # 190735361825
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 2.75" |
Height | 2.12" |
Depth | 4.29" |
Body Depth - Relay | 4.29 in |
Body Width - Relay | 2.75 in |
Overall Height - Relay | 3 in |
Body Height - Relay | 2.12 in |
Body Depth | 4.29 in |
Body Height | 2.12 in |
Overall Height | 3 in |
Body Width | 2.75 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 40 A, Minimum Overload Relay Current Setting 30 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 947-4-1, CSA, UL Listed, Body Depth 4.29 in, Body Height 2.12 in, Body Width 2.75 in, Overall Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- DAYTON Overload Relay, 1 to 1.60A, Class 10, 3P (6ECA8)
- DAYTON Ovrload Rely, 17 to 25A, Class 10, Bimetllc (6ECC6)
- DAYTON Ovrload Rely, 28 to 36A, Class 10, Bimetllc (6ECC8)
- SIEMENS Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V (3RU21160JB0)
- Dayton Overload Relays