Shop All Overload Relays
Dayton
Ovrload Rely, 28 to 36A, Class 10, Bimetllc
Mfr # 6ECC8
Zoro # G1646942
original price:
$25.93
11% off
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Dayton IEC Contactors 25 to 32 Amps
- Current Range 28.0 to 36.0A
- Overload Relay Current Range 28 to 36A
- Width 2.12"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6ECC8
- Zoro # G1646942
- UPC # 190735362020
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 2.12" |
Height | 2.00" |
Depth | 3.62" |
Body Height - Relay | 2 in |
Body Depth - Relay | 3.62 in |
Overall Height - Relay | 3 in |
Body Width - Relay | 2.12 in |
Overall Height | 3 in |
Body Width | 2.12 in |
Body Depth | 3.62 in |
Body Height | 2 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 36 A, Minimum Overload Relay Current Setting 28 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 3.62 in, Body Height 2 in, Body Width 2.12 in, Overall Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (LC1D12T7)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230A)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- DAYTON Ovrload Rely, 63 to 80A, Class 10, Bimetllc (6ECA2)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6EAZ7)
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P (6ECC0)
- DAYTON Overload Relay, 1 to 1.60A, Class 10, 3P (6ECA8)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LRD10L)
- Dayton Overload Relays