Shop All Overload Relays
Dayton
Ovrload Rely, 23 to 32A, Class 10, Bimetllc
Mfr # 6EAZ7
Zoro # G0322542
original price:
$39.08
11% off
new price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 23.0 to 32.0A
- Use With - Contactors and Starters Dayton IEC Contactors 40 to 95 Amps
- Overload Relay Current Range 23 to 32A
- Trip Class - Overload 10
- Width 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAZ7
- Zoro # G0322542
- UPC # 190735361818
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 2.75" |
Height | 2.12" |
Depth | 4.29" |
Body Depth - Relay | 4.29 in |
Body Height - Relay | 2.12 in |
Body Width - Relay | 2.75 in |
Overall Height - Relay | 3 in |
Body Depth | 4.29 in |
Body Height | 2.12 in |
Overall Height | 3 in |
Body Width | 2.75 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 23 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 947-4-1, CSA, UL Listed, Body Depth 4.29 in, Body Height 2.12 in, Body Width 2.75 in, Overall Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 9A, 250V AC, Nonindicating (TR9R)
- SIEMENS Hole Plug, 1.37 In Hole dia., Steel (52AAH6)
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, lug kit, mechanical, 250/400A, 2 AWG to 600kcmil, copper, qty 3 (CU400L61K3)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- DAYTON Overload Relay, 1.60 to 2.50A, Class 10, 3P (6ECA9)
- DAYTON Overload Relay, 1 to 1.60A, Class 10, 3P (6ECA8)
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- DAYTON Overload Relay, 5.50 to 8A, Class 10, 3P (6ECC2)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- Dayton Overload Relays