Shop All Overload Relays
Dayton
Ovrload Rely, 17 to 25A, Class 10, Bimetllc
Mfr # 6ECC6
Zoro # G0974093
original price:
$22.82
11% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Dayton IEC Contactors 25 and 32 Amps
- Current Range 17.0 to 25.0A
- Overload Relay Current Range 17.0 to 25.0A
- Trip Class - Overload 10
- Width 2.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6ECC6
- Zoro # G0974093
- UPC # 190735362006
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 2.12" |
Height | 2.00" |
Depth | 3.62" |
Overall Height - Relay | 2.5 in |
Body Height - Relay | 2 in |
Body Width - Relay | 2.12 in |
Body Depth - Relay | 3.62 in |
Body Depth | 3.62 in |
Overall Height | 2.5 in |
Body Width | 2.12 in |
Body Height | 2 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 25 A, Minimum Overload Relay Current Setting 17 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 3.62 in, Body Height 2 in, Body Width 2.12 in, Overall Height 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ003)
- BURNDY Insulated Multitap Connector, 4.01 In. L (BISR250)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- DAYTON Ovrload Rely, 9 to 13A, Class 10, Bimetallc (6ECC4)
- DAYTON Ovrload Rely, 37 to 50A, Class 10, Bimetllc (6EAZ9)
- DAYTON Overload Relay, 5.50 to 8A, Class 10, 3P (6ECC2)
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P (6ECA4)
- DAYTON Ovrload Rely, 12 to 18A, Class 10, Bimetllc (6ECC5)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A045SAX)
- Dayton Overload Relays