Shop All Overload Relays
Dayton
Ovrload Relay, 4 to 6A, Class 10, Bimetallc
Mfr # 6ECC1
Zoro # G2601742
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 4.00 to 6.00A
- Use With - Contactors and Starters Dayton IEC Contactors 9 to 18 Amps
- Overload Relay Current Range 4.0 to 6.0A
- Width 1.73"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6ECC1
- Zoro # G2601742
- UPC # 190735361955
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 1.73" |
Height | 1.85" |
Depth | 3.62" |
Body Depth - Relay | 3.62 in |
Body Height - Relay | 1.85 in |
Body Width - Relay | 1.73 in |
Overall Height - Relay | 2.5 in |
Overall Height | 2.5 in |
Body Height | 1.85 in |
Body Width | 1.73 in |
Body Depth | 3.62 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 6 A, Minimum Overload Relay Current Setting 4 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 3.62 in, Body Height 1.85 in, Body Width 1.73 in, Overall Height 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Square Washer, 1/2 in (S60500SW00)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JKS-40)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- DAYTON Ovrload Rely, 30 to 40A, Class 10, Bimetllc (6EAZ8)
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P (6ECC0)
- DAYTON Ovrload Rely, 12 to 18A, Class 10, Bimetllc (6ECC5)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- DAYTON Ovrload Rely, 37 to 50A, Class 10, Bimetllc (6EAZ9)
- ALLEN BRADLEY THERMAL 2.3-3.2A AMP OVERLOAD RELAY (193-KB32)
- Dayton Overload Relays