Shop All Overload Relays
Dayton
Overload Relay, 5.50 to 8A, Class 10, 3P
Mfr # 6ECC2
Zoro # G0694005
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 5.50 to 8.00A
- Use With - Contactors and Starters Dayton IEC Contactors 9 to 18 Amps
- Overload Relay Current Range 5.5 to 8.0A
- Trip Class - Overload 10
- Width 1.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6ECC2
- Zoro # G0694005
- UPC # 190735361962
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 1.73" |
Height | 1.85" |
Depth | 3.62" |
Body Depth - Relay | 3.62 in |
Body Height - Relay | 1.85 in |
Overall Height - Relay | 2.5 in |
Body Width - Relay | 1.73 in |
Body Depth | 3.62 in |
Body Width | 1.73 in |
Overall Height | 2.5 in |
Body Height | 1.85 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 8 A, Minimum Overload Relay Current Setting 5.5 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 3.62 in, Body Height 1.85 in, Body Width 1.73 in, Overall Height 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 50ft, 12/4, 20A, SOW, Black (1011)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FJ21)
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P (6ECA4)
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364DB0)
- Dayton Overload Relays