Shop All Overload Relays
Dayton
Overload Relay, 2.50 to 4A, Class 10, 3P
Mfr # 6ECC0
Zoro # G1980614
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Dayton IEC Contactors 9 to 18 Amps
- Current Range 2.50 to 4.00A
- Overload Relay Current Range 2.5 to 4.0A
- Trip Class - Overload 10
- Width 1.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6ECC0
- Zoro # G1980614
- UPC # 190735361948
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 1.73" |
Height | 1.85" |
Depth | 3.62" |
Body Width - Relay | 1.73 in |
Body Height - Relay | 1.85 in |
Overall Height - Relay | 2.5 in |
Body Depth - Relay | 3.62 in |
Body Width | 1.73 in |
Body Height | 1.85 in |
Overall Height | 2.5 in |
Body Depth | 3.62 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 4 A, Minimum Overload Relay Current Setting 2.5 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 3.62 in, Body Height 1.85 in, Body Width 1.73 in, Overall Height 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC (BP/FNM-12)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-24A)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- DAYTON Ovrload Rely, 63 to 80A, Class 10, Bimetllc (6ECA2)
- DAYTON Ovrload Rely, 30 to 40A, Class 10, Bimetllc (6EAZ8)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- DAYTON Ovrload Rely, 37 to 50A, Class 10, Bimetllc (6EAZ9)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC (LRD10)
- Dayton Motor Controls