Shop All Overload Relays
Dayton
Overload Relay, 1 to 1.60A, Class 10, 3P
Mfr # 6ECA8
Zoro # G1118835
original price:
$18.14
11% off
new price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Dayton IEC Contactors 9 to 18 Amps
- Current Range 1.00 to 1.60A
- Overload Relay Current Range 1.00 to 1.60A
- Trip Class - Overload 10
- Width 1.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6ECA8
- Zoro # G1118835
- UPC # 190735361924
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 1.73" |
Height | 1.85" |
Depth | 3.62" |
Body Width - Relay | 1.73 in |
Body Depth - Relay | 3.62 in |
Overall Height - Relay | 2.5 in |
Body Height - Relay | 1.85 in |
Body Height | 1.85 in |
Body Depth | 3.62 in |
Body Width | 1.73 in |
Overall Height | 2.5 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.6 A, Minimum Overload Relay Current Setting 1 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 3.62 in, Body Height 1.85 in, Body Width 1.73 in, Overall Height 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- GAMPAK SERVICE ENTRANCE ELBW 1"" (02-51027)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11ECXE)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TPW00033)
- DAYTON Overload Relay, 1.60 to 2.50A, Class 10, 3P (6ECA9)
- DAYTON Ovrload Rely, 12 to 18A, Class 10, Bimetllc (6ECC5)
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P (6ECC0)
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- DAYTON Ovrload Rely, 37 to 50A, Class 10, Bimetllc (6EAZ9)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 (3RB21534FW2)
- Dayton Motor Controls