Shop All Gas Infrared Tube Heater Accessories
Dayton
Outside Air Inlet Cap w/Bird Screen, 4 In
Mfr # 3F837
Zoro # G1965546
product price: $27.90
/ea
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bird Screen
- For Use With Dayton (R) Commercial/Industrial Tube Heaters
- Vent Length 5 5/8 in
- Vent Type Sidewall Outside Air Inlet Cap
- Vent Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3F837
- Zoro # G1965546
- UPC # 190735282304
- Country of Origin United States
- Category Gas Infrared Tube Heater Accessories
Dimensions
Vent Length | 5 5/8 in |
Vent Size | 4 in |
Opening Height | 4 in |
Outer Diameter | 4 in |
Opening Width | 4 in |
Overall Length | 5 5/8 in |
Vent Diameter | 4 in |
Details
Item | Outside Air Inlet Cap |
Includes | Bird Screen |
For Use With | Dayton (R) Commercial/Industrial Tube Heaters |
Vent Type | Sidewall Outside Air Inlet Cap |
Compatible with Product Type | Dayton Infrared Tube Heaters |
Vent Direction | Horizontal |
Material | Galvanized Steel |
Product Type | Venting For Gas Heaters |
Standards | UL Listed |
Accessory Type | Outside Air Inlet Cap |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Dayton Infrared Tube Heaters, Opening Height 4 in, Opening Width 4 in, Mounting Type Flange-Mount, Vent Direction Horizontal, Vent Length 5 5/8 in, Vent Diameter 4 in, Vent Size 4 in, Vent Type Sidewall Outside Air Inlet Cap, Material Galvanized Steel, Outer Diameter 4 in, Overall Length 5 5/8 in, Includes Bird Screen, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 60 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 20 GA, 31" L (8040400035)
- EMPIRE VENTILATION Base, Ventilator (AB12G)
- SUPCO Blower Wheel, 575X2C250DTP1 (FB590)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2836-SGL)
- DAYTON LP Infrared Tube Heater, 125000 BtuH (7D846)
- DAYTON Aluminum Heat Reflector Elbow (5VD83)
- DAYTON LP Infrared Tube Heater, 100,000 BtuH (7D842)
- DAYTON Angle Mounting Bracket (5VD54)
- DAYTON Dual Vent Kit, Y-Shape, 4x4x6 In (3F817)
- DAYTON Tube/Reflector Extension, 5 ft., Black (5VD87)
- DAYTON Single Mount Bracket (5VD85)
- Dayton Gas Heaters & Accessories