Shop All Radial Blade Blowers
Dayton
Outlet Guard, Includes Mtg Hardware
Mfr # 2RXT6
Zoro # G1814705
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Depth (In.) 1 in
- Construction Material Steel
- Application Provides Protection on Outlet of Blower
- Finish Gray Baked on Polyester Epoxy Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXT6
- Zoro # G1814705
- UPC # 190735230886
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Depth (In.) | 1 in |
Height (In.) | 14 5/8 in |
Width (In.) | 10 1/2 in |
Overall Width | 10 3/4 in |
Guard Dimension | Rectangle 14 5/8 in H x 10 3/4 in W |
Overall Dimensions H x W x D | 14 5/8 in H x 10 3/4 in W x 1 in D |
Overall Height | 14 5/8 in |
Overall Depth | 1 in |
Description
Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 14 5/8 in, Overall Width 10 3/4 in, Overall Depth 1 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 4C121, Compatible with Grainger Part Number 4C121, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th106 120/240V 2 Wire Spst 7 Day (TH106)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 240V/2400W/200 ft. (DR-9RC2200)
- AMERI-VENT Pipe Section, 3" Dia., 4 ft. L (3E4)
- DAYTON Corrosion-Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 1500/1700/1850 CFM (18B4W3-W-G)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP1)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- DAYTON D/D Blower w/ Motor, 115/208-230 V (7AT96)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP4)
- DAYTON Blower, 13 1/2 In (7C639)
- DAYTON High Pressure Blower, 12-1/2 (6XWG9)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT3)
- Dayton Radial Blade Blowers