Shop All Radial Blade Blowers
Dayton
Outlet Guard, Includes Mtg Hardware
Mfr # 2RXT3
Zoro # G1187523
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Width (In.) 3 1/2 in
- Includes Mounting Hardware
- For Use With 4C108, 4C129
- Depth (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXT3
- Zoro # G1187523
- UPC # 190735230855
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Width (In.) | 3 1/2 in |
Depth (In.) | 1 in |
Height (In.) | 4 in |
Guard Dimension | Rectangle 4 in H x 3 1/2 in W |
Overall Depth | 1 in |
Overall Height | 4 in |
Overall Width | 3 1/2 in |
Overall Dimensions H x W x D | 4 in H x 3 1/2 in W x 1 in D |
Description
Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 4 in, Overall Width 3 1/2 in, Overall Depth 1 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 4C108, 4C129, Compatible with Grainger Part Number 4C108, 4C129, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 5/8" Sae Filter Drier, Ek-165 (047617)
- JOHNSON CONTROLS Temperature Sensor, White, Wall Mount (CD-W00-00-2)
- MUELLER Flare Gasket, Copper (A 00402)
- CLASSIC Right Hand Solid End Cap, White, Fits Classic (CL-3REC)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT95)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT92)
- DAYTON Blower, 230/460 V, 12 In (7C556)
- DAYTON High Pressure Blower, 3 HP, 3 Phase (48LX16)
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- DAYTON Blower, 115 V, 9 In (7C553)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- Dayton Radial Blade Blowers