Shop All Belt Drive Blowers
Dayton
Outlet Guard, Includes Mtg Hardware
Mfr # 2RXR2
Zoro # G1275811
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Finish Gray Baked on Polyester Epoxy Powder Coated
- Includes Mounting Hardware
- Application Provides Protection on Outlet of Blower
- For Use With 2C798, 3C073
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXR2
- Zoro # G1275811
- UPC # 190735230756
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Height (In.) | 16 1/4 in |
Width (In.) | 11 3/4 in |
Depth (In.) | 1 in |
Guard Dimension | Rectangle 16 1/4 in H x 11 3/4 in W |
Overall Width | 11 3/4 in |
Overall Depth | 1 in |
Overall Dimensions H x W x D | 16 1/4 in H x 11 3/4 in W x 1 in D |
Overall Height | 16 1/4 in |
Description
Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 16 1/4 in, Overall Width 11 3/4 in, Overall Depth 1 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 2C798, 3C073, Compatible with Grainger Part Number 2C798, 3C073, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Oil Acid Test Kit (4320-W8)
- ALL-FILTERS 15 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (15201.13 12PK)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In x 25 ft., Fabric (1110-0150-0002)
- LAMBRO 8-Ft. Flexible Semi-Rigid Aluminum Duct 8-In. Diameter (310)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL93)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7J435)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- DAYTON Blower with Drive Package (43XG90)
- DAYTON Blower, Duct, 12 5/8 In, Less Drive Pkg (5ZCN9)
- DELHI Blower, Inline Duct (7H752)
- Dayton Belt Drive Blowers