Shop All Blower and Fan Accessories
Dayton
Outlet Guard, Includes Mtg Hardware
Mfr # 2RXP7
Zoro # G1657661
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- For Use With 1C792, 2C862
- Construction Material Steel
- Width (In.) 5 3/8 in
- Depth (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXP7
- Zoro # G1657661
- UPC # 190735230718
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width (In.) | 5 3/8 in |
Depth (In.) | 1 5/8 in |
Height (In.) | 8 1/4 in |
Overall Dimensions H x W x D | 8 1/8 in H x 5 1/4 in W x 1 1/2 in D |
Overall Width | 5 1/4 in |
Overall Depth | 1 1/2 in |
Overall Height | 8 1/8 in |
Guard Dimension | Rectangle 8 1/8 in H x 5 1/4 in W |
Description
Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 8 1/8 in, Overall Width 5 1/4 in, Overall Depth 1 1/2 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 1C792, 2C862, Compatible with Grainger Part Number 1C792, 2C862, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- JOHNSON CONTROLS Temp, Hum Pressure Control Mod (C450CPN-4)
- HONEYWELL Q3400A1024 3-Wire Replaceable (Q3400A1024)
- CALEFFI 573009A 1/2" Swt Bfp/Autofill (573009A)
- DAYTON Blower, 10 5/8 In (7C453)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP90)
- DAYTON Direct Drive Blower, 115/230 V (7AP74)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX7)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- RACKEM MANUFACTURING Rackem Manufacturing RA4 Back Pack Blower Rack (RKM-RA4)
- Dayton Blower and Fan Accessories