Shop All Blower and Fan Accessories
Dayton
Outlet Guard, Includes Mtg Hardware
Mfr # 2RXP6
Zoro # G0923833
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- For Use With 1C791
- Width (In.) 4 1/4 in
- Height (In.) 7 3/8 in
- Construction Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXP6
- Zoro # G0923833
- UPC # 190735230701
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width (In.) | 4 1/4 in |
Height (In.) | 7 3/8 in |
Depth (In.) | 3/4 in |
Guard Dimension | Rectangle 7 3/8 in H x 4 1/4 in W |
Overall Width | 4 1/4 in |
Overall Depth | 3/4 in |
Overall Height | 7 3/8 in |
Overall Dimensions H x W x D | 7 3/8 in H x 4 1/4 in W x 3/4 in D |
Description
Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Rectangle, Overall Height 7 3/8 in, Overall Width 4 1/4 in, Overall Depth 3/4 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Epoxy Coated, Includes Mounting Hardware Yes, For Use With 1C791, Compatible with Grainger Part Number 1C791, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO 293 Heavy Duty Shop Fan, 120V, 717 CFM (CR1-0089-16)
- GREENSEAM Round Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 8" L, 8 1/8 in H (GRR12P8PGA26)
- HUNTER Ceiling Fan Downrod, Steel, Textured Black (26302)
- GOODMAN Capacitor, 3/30 MFD, 450V, Dual Round (CAP030300450CS)
- DAYTON Mounting Ring, Accessory, Polyester (20VD67)
- DAYTON Blower, 9-1/2 In, 115 V, 1230 CFM @0.600-In (7HL54)
- DAYTON Blower, 10 5/8 In (2C890)
- DAYTON Blower, 9-1/2 In, 115 V, 750 CFM @ 0.600-In (7HL52)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- IEC BLOWER HOUSING ASSY MY04 (D019-90000462)
- Dayton Blower and Fan Accessories