Shop All Fan Parts
Dayton
Outlet Guard
Mfr # HV2118200G
Zoro # G2877178
product price: $5.85
/ea
Sold in multiples of 4 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 3AA31B
- Fits Brand Dayton
- For Use With Mfr. Model Number 3AA31B
- Overall Length 34 in
- Overall Width 35 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34 in |
Overall Width | 35 13/16 in |
Details
For Use With | Grainger Item Number: 3AA31B |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 3AA31B |
Item | Outlet Guard |
Description
Outlet Guard, Product Type Outlet Guard, Compatible with Grainger Part Number 3AA31, Overall Dia. Not Applicable, Overall Length 34 in, Overall Depth Not Applicable, Overall Width 35 13/16 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA31, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- ALL-FILTERS 20X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (20251.10 6PK)
- YORK 5Gal Glycol Coolant 40% (013-03344-000)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- DAYTON Replacement Cover (6366367)
- DAYTON Replacement Retaining Cable (50T923)
- DAYTON Wiring Harness, 120 V (1FYA8)
- DAYTON Replacement Wheel (6379583)
- DAYTON Replacement Motor, Black (VEMCU7512060G)
- DAYTON Filter, Panel, For 55HE56; 55HE57 (GGS_81483)
- DAYTON Chrome Plated Steel, PK4 (20-101-0001)
- Dayton Fan Parts