Shop All Fan Parts
Dayton
Outlet Flange
Mfr # HV2116300G
Zoro # G2877196
product price: $17.45
/ea
Sold in multiples of 2 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 3AA30B
- For Use With Mfr. Model Number 3AA30B
- Fits Brand Dayton
- Overall Length 42 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 42 in |
Overall Width | 15 in |
Details
For Use With | Grainger Item Number: 3AA30B |
For Use With Mfr. Model Number | 3AA30B |
Fits Brand | Dayton |
Item | Outlet Flange |
Description
Outlet Flange, Product Type Outlet Flange, Compatible with Grainger Part Number 3AA30, Overall Dia. Not Applicable, Overall Length 42 in, Overall Depth Not Applicable, Overall Width 15 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA30, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- BALDWIN FILTERS Hydraulic Strainer (PT23122)
- AIR SYSTEMS INTL Petro-Vent Adapter for 2900 Venturi (ASI-29ADPT)
- HONEYWELL S963B1128 Potentiometer, Manual, (S963B1128)
- DAYTON Fan Motor, HP1115V (GGS_47321)
- DAYTON Motor Assembly (VE1RWB4MAG)
- DAYTON Replacement Wheel (50B904)
- DAYTON Wiring Harness, 120 Volts (1FEK4)
- DAYTON Replacement Bearing (53J915)
- DAYTON Magnetic Coil, IEC, 240VAC, 40-95A (6EAU8)
- ROBERTSHAW Gas Thermostat Knob (4590-188)
- Dayton Fan Parts