Shop All Power Relays
Dayton
Open Power Relay, 8 Pin, 24VDC, DPDT
Mfr # 1EGB2
Zoro # G2915166
original price:
$80.18
11% off
$70.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EGB2
- Zoro # G2915166
- UPC # 190735137772
- Country of Origin China
- Category Power Relays
Dimensions
Dimensions | 2.50"H, 2.50"W, 2.50"D |
Body Depth - Relay | 2.5 in |
Body Width - Relay | 2.5 in |
Overall Height - Relay | 2.5 in |
Body Height - Relay | 2.5 in |
Body Width | 2.5 in |
Body Height | 2.5 in |
Overall Depth | 2.5 in |
Body Depth | 2.5 in |
Description
Open Power Relay, Coil Voltage 24V DC, Contact Form DPDT, Electrical Connection Screw Clamp, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Surface, Body Depth 2.5 in, Body Height 2.5 in, Body Width 2.5 in, Contact Material Silver Alloy, Features Auxiliary Switch, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH19)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32AA)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- Dayton Power Relays