Shop All Power Relays
This Product is Discontinued
Dayton
Open Power Relay, 6 Pin, 24VDC, DPST-NO (Discontinued)
Mfr # 5Z558
Zoro # G1919041
This Product is Discontinued
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 6
- Contact Form - Relay DPST-NO
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5Z558
- Zoro # G1919041
- UPC # 190735356432
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 2.3 in |
Overall Height - Relay | 2.3 in |
Dimensions | 2.30"H, 2.50"W, 2.50"D |
Body Depth - Relay | 2.5 in |
Body Width - Relay | 2.5 in |
Overall Depth | 2.3 in |
Body Width | 2.5 in |
Body Depth | 2.5 in |
Body Height | 2.3 in |
Description
Open Power Relay, Coil Voltage 24V DC, Contact Form DPST-NO, Electrical Connection Screw Clamp, Number of Pins 6, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Surface, Body Depth 2.5 in, Body Height 2.3 in, Body Width 2.5 in, Contact Material Silver Cadmium Oxide, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.