Shop All Power Relays
Dayton
Open Power Relay, 4 Pin, 24VDC, SPST-NO
Mfr # 5YZ78
Zoro # G3326732
original price:
$50.95
10% off
new price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5YZ78
- Zoro # G3326732
- UPC # 190735356227
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 2.5 in |
Dimensions | 2.30"H, 2.50"W, 2.50"D |
Overall Height - Relay | 2.3 in |
Body Depth - Relay | 2.5 in |
Body Height - Relay | 2.3 in |
Body Depth | 2.5 in |
Overall Depth | 2.3 in |
Body Height | 2.3 in |
Body Width | 2.5 in |
Description
Open Power Relay, Coil Voltage 24V DC, Contact Form SPST-NO, Electrical Connection Screw Clamp, Number of Pins 4, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Mounting Style Surface, Body Depth 2.5 in, Body Height 2.3 in, Body Width 2.5 in, Contact Material Silver Cadmium Oxide, Features Magnetic Blowout, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- Dayton Power Relays