Shop All Power Relays
Dayton
Open Power Relay, 4 Pin, 12VAC, SPST-NO
Mfr # 5YZ73
Zoro # G1675527
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 480/600V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Surface
- Power Consumption - Relay 10.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5YZ73
- Zoro # G1675527
- UPC # 190735356180
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 2.3 in |
Body Width - Relay | 2.5 in |
Body Depth - Relay | 2.5 in |
Body Height - Relay | 2.3 in |
Dimensions | 2.30"H, 2.50"W, 2.50"D |
Body Depth | 2.5 in |
Overall Depth | 2.3 in |
Body Width | 2.5 in |
Body Height | 2.3 in |
Description
Open Power Relay, Coil Voltage 12V AC, Contact Form SPST-NO, Electrical Connection Screw Clamp, Number of Pins 4, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 480/600V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC Not Rated, Mounting Style Surface, Body Depth 2.5 in, Body Height 2.3 in, Body Width 2.5 in, Contact Material Silver Cadmium Oxide, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 4A, 250V AC (OT4)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (5YZ79)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- Dayton Electrical Relays