Shop All Power Relays
Dayton
Open Power Relay, 4 Pin, 120VAC, SPST-NO
Mfr # 5Z538
Zoro # G1554411
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5Z538
- Zoro # G1554411
- UPC # 190735356333
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 2.5 in |
Overall Height - Relay | 2.3 in |
Body Height - Relay | 2.3 in |
Dimensions | 2.30"H, 2.50"W, 2.50"D |
Body Width - Relay | 2.5 in |
Body Width | 2.5 in |
Body Height | 2.3 in |
Overall Depth | 2.3 in |
Body Depth | 2.5 in |
Description
Open Power Relay, Coil Voltage 120V AC, Contact Form SPST-NO, Electrical Connection Screw Clamp, Number of Pins 4, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 2.5 in, Body Height 2.3 in, Body Width 2.5 in, Contact Material Silver Cadmium Oxide, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB4BK1243)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- DAYTON Control Transformer, 250 VA, 80 °C, 12/24V AC, 120V AC (31EH98)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (5YZ79)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- SCHNEIDER ELECTRIC Open Power Relay, 5 Pin, 240VAC, SPDT (199AX-5)
- Dayton Power Relays