Shop All Drum Mixers
Dayton
Open Drum Mixer, 1/4 to 1/2 HP, 316 SS
Mfr # 32V122
Zoro # G4974103
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Economy
- Max. RPM 2,000 RPM
- Power Source - Drum Mixers Pneumatic
- HP 1/4 to 1/2
- Shaft Length (In.) 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V122
- Zoro # G4974103
- UPC # 190735259511
- Country of Origin China
- Category Drum Mixers
Dimensions
Shaft Length (In.) | 35 in |
Shaft Dia. (In.) | 5/8 in |
Air Inlet Size | 1/4 in |
Shaft Length | 35 in |
Shaft Diameter | 5/8 in |
Mixing Shaft Length | 35 in |
Description
Open Drum Mixer, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level All, Maximum Motor Horsepower 1/2 hp, Mounting Location Side, Mounting Type Clamp, Propeller Type Fixed, Shaft Length 35 in, Maximum Mixing Speed 2,000 RPM, Mixer Style Open, Power Source Air-Powered, Shaft Diameter 5/8 in, Shaft Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308GN1)
- ECONOCO Pipeline 24" W Gloss White Extension Kit (PSFSKT24WH)
- LEWISBINS LEWISBins ESD-Safe Vertical Box Dividers DV1050xL - 9-1/8"L x 4-13/32"H (DV1050 XL)
- ICC RACK, WALL MOUNT, 18in DEEP, 8 RMS (ICCMSWMR08)
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- DAYTON IBC Mixer, Bung, 1/2 HP, 316 SS (32V137)
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- DAYTON Tank Mixer, Direct Drive, 1 HP, 316 SS (32V127)
- Dayton Drums & Accessories