Shop All Drum Mixers
Dayton
Open Drum Mixer, 1/4 HP, 316 SS
Mfr # 32V133
Zoro # G4973857
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Economy
- Max. RPM 1,750 RPM
- Shaft Material 316 Stainless Steel
- Electrical Connection - Drum Mixers Wire Leads
- Power Source - Drum Mixers Corded Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V133
- Zoro # G4973857
- UPC # 190735259627
- Country of Origin China
- Category Drum Mixers
Dimensions
Shaft Dia. (In.) | 1/2 in |
Shaft Length (In.) | 32 in |
Shaft Diameter | 1/2 in |
Shaft Length | 32 in |
Mixing Shaft Length | 32 in |
Blade Diameter | 4 in |
Description
Open Drum Mixer, Maximum Motor Horsepower 1/4 hp, Compatible Viscosity Level Medium, Drive Style Direct, For Container Capacity 100 gal, For Container Type Small Tanks, Maximum Viscosity 1,000 cps, Minimum Mixing Speed 1,750 RPM, Mounting Location Side, Mounting Type Clamp, Number of Blades 3, Phase Single, Propeller Type Fixed, Shaft Length 32 in, Operating Voltage 115/230V AC, Rotation Right Hand, Pitch Type Machine Pitch, Pitch Angle 19 Degrees , Blade Diameter 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-RECON)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Black Epoxy (P74BK)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (30130RED)
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- DAYTON Open Drum Mixer, 1/2 HP, 316 SS (32V134)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- DAYTON Open Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V122)
- DAYTON Laboratory Mixer, 1/2 HP, 316 SS (32V129)
- BASCO Portable Drum Agitator, 2" Center Blade (921-55)
- Dayton Drums & Accessories