Shop All Fan Parts
Dayton
Open Drip Proof Motor
Mfr # 1VLD4
Zoro # G1269344
Free Shipping & Returns
Not eligible for select promotions
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3E230D, 3E235D, 3E243D, 3E246D, 3E371D, 3E376D, 3E384D, 3E387D, 4DG30, 4DG31, 4DG40, 4DG41, 4E458A, 4E461A, 4E467A, 4E470A, 4LX53, 4LX54, 4LX55, 4LX56, 4LX63, 4LX64
- Type 1/4 HP
- Fits Brand Dayton, Sterling
- Features 1/4 HP
- Includes Capacitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 3E230D, 3E235D, 3E243D, 3E246D, 3E371D, 3E376D, 3E384D, 3E387D, 4DG30, 4DG31, 4DG40, 4DG41, 4E458A, 4E461A, 4E467A, 4E470A, 4LX53, 4LX54, 4LX55, 4LX56, 4LX63, 4LX64 |
Type | 1/4 HP |
Fits Brand | Dayton, Sterling |
Features | 1/4 HP |
Includes | Capacitor |
Item | Open Drip Proof Motor |
Description
Open Drip Proof Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Tubular Heating Element, 240V (FTH50B-B)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- CARLIN 90000B2S Tlmt 100-160(8); (90000B2S)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x18", MERV 11 (5E858)
- DAYTON Replacement Motor for 1VCE9, 1VCF1, 1VCF8 (2ATW3)
- DAYTON Thermostat Knob (2101207)
- DAYTON Nylon Handle, Drum Switch Part (12N656)
- DAYTON Replacement Grille (6379566)
- DAYTON Ignition Wire (2201585)
- DAYTON Actuator (UL14-3050)
- TRANE Fan Blade, 30in, Stake Hub (FAN4082)
- Dayton Fan Parts