Shop All Air Circulators
Dayton
Open Base Floor Pedestal, 42 to 72" H
Mfr # 1ZCP4
Zoro # G3411003
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Includes Assembly Hardware
- Height 58-1/2"
- Fan Accessory Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1ZCP4
- Zoro # G3411003
- UPC # 190735150689
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 58-1/2" |
Adjustable Height | 41-1/2" to 58-1/2" |
Width | 38" |
Length | 38 in |
Details
Item | Open Pedestal Base |
Material | Steel |
Color | Gray |
Includes | Assembly Hardware |
Fan Accessory Color | Gray |
For Use With | Dayton Yoke-Mounted Air Circulator Heads, Up Through 30" |
Fan Accessory Material | Steel |
Fan Accessory Finish | Polyester Powder Coated |
Fan Accessory Type | Pedestal |
Finish | Gray Polyester Powder Coated |
Application | Accessories |
Standards | Meets UL Std. 507 tilt test when used with Dayton Air Circulators Heads up to 30 in |
Description
Open Pedestal Base, Fan Accessory Type Pedestal Base, Material Steel, For Use With Dayton Yoke-Mounted Air Circulator Heads Up Through 30 in, Gray, Fan Accessory Finish Polyester Powder Coated, 58 1/2 in Height, 38 in Width, 38 in Length, Adjustable Height 41-1/2 in to 58-1/2 in, Includes Assembly Hardware, Standards Meets UL Std. 507 tilt test when used with Dayton Air Circulators Heads up to 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Blower Motor, 1/3 HP, 4 SPD, 240V (903075)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-2)
- TITUS Grille, Retain Air, 22"x 22" (350RL22X22)
- KOCH FILTER 14x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-014)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8800/9800 CFM (1VCF4)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8750/9400 CFM (1VCH5)
- DAYTON Industrial Stainless Steel Washdown Fan 24" Non-Oscillating, 115/230VAC, 5220 CFM (70831)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- DAYTON Guard Set 20" (GGS_47297)
- DAYTON Mobile Floor Fan 18 in Non-Oscillating, 120 V AC, 2050/2330/2650 cfm (61LD84)
- PATTERSON Dock Mounting Bracket, Steel (TC BLUE)
- Dayton Air Circulators