Shop All Adjustable Frequency Drive Accessories
Dayton
OnOff AC Line Switch Kit for 3Phase Drvs
Mfr # 13E669
Zoro # G3928845
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dayton Models 13E638, 13E639, 13E640, 13E641, 13E642, 13E643, 13E652, 13E653, 13E656, 13E657, 13E658, 13E659
- Phase Three
- Mounting Type Internal
- Function AC Line On/Off Switch Disconnects All Input Power
- Mfr. Stock No. 9532
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13E669
- Zoro # G3928845
- UPC # 190735117965
- Country of Origin United States
- Category Adjustable Frequency Drive Accessories
Details
For Use With | Dayton Models 13E638, 13E639, 13E640, 13E641, 13E642, 13E643, 13E652, 13E653, 13E656, 13E657, 13E658, 13E659 |
Phase | Three |
Mounting Type | Internal |
Item | On/Off AC Line Switch Kit for 3 phase Drive |
Function | AC Line On/Off Switch Disconnects All Input Power |
Mfr. Stock No. | 9532 |
Cable Type | Internal Wiring |
Compatible with Manufacturer Part Number | Mfr. No. 13E638, Mfr. No. 13E639, Mfr. No. 13E640, Mfr. No. 13E641, Mfr. No. 13E642, Mfr. No. 13E643, Mfr. No. 13E652, Mfr. No. 13E653, Mfr. No. 13E656, Mfr. No. 13E657, Mfr. No. 13E658, Mfr. No. 13E659 |
Mounting | Internal |
Description
On/Off AC Line Switch Kit for 3 phase Drive, Compatible with Manufacturer Part Number Mfr. No. 13E638, Mfr. No. 13E639, Mfr. No. 13E640, Mfr. No. 13E641, Mfr. No. 13E642, Mfr. No. 13E643, Mfr. No. 13E652, Mfr. No. 13E653, Mfr. No. 13E656, Mfr. No. 13E657, Mfr. No. 13E658, Mfr. No. 13E659, For Use With Grainger Item Number 13E638, 13E639, 13E640, 13E641, 13E642, 13E643, 13E652, 13E653, 13E656, 13E657, 13E658, 13E659
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Plier, Hose Assembly (78002)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ESF22NFC, Suction, 10 micron (ZX-ESF22NFC)
- TIMKEN TRB Single Cone 4-8 OD, JH415647-2 (JH415647-2)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting (5VMA1)
- DAYTON Forward Stop Reverse Switch Kit (13E664)
- DAYTON Liquidtight fittings for NEMA-4 Controls (13E665)
- DAYTON On/Off AC Line Switch Kit (13E668)
- DAYTON On/Off AC Line Switch Kit (13E667)
- DAYTON Input/Output Modlue (13E672)
- DAYTON Forward Stop Reverse Switch Kit (13E663)
- SCHNEIDER ELECTRIC Remote Keypad, IP65, Fixed, ATV12, Altivar (VW3A1007)
- Dayton Adjustable Frequency Drive Accessories