Shop All Adjustable Frequency Drive Accessories
Dayton
On/Off AC Line Switch Kit
Mfr # 13E671
Zoro # G4129185
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Internal
- For Use With Dayton Model 13E662
- Function AC Line On/Off Switch Disconnects All Input Power
- Mfr. Stock No. 9683
- Cable Type Internal Wiring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13E671
- Zoro # G4129185
- UPC # 190735117989
- Country of Origin United States
- Category Adjustable Frequency Drive Accessories
Details
Mounting Type | Internal |
For Use With | Dayton Model 13E662 |
Item | On/Off AC Line Switch Kit |
Function | AC Line On/Off Switch Disconnects All Input Power |
Mfr. Stock No. | 9683 |
Cable Type | Internal Wiring |
Compatible with Manufacturer Part Number | Mfr. No. 13E662 |
Mounting | Internal |
Description
On/Off AC Line Switch Kit, Compatible with Manufacturer Part Number Mfr. No. 13E662, For Use With Grainger Item Number 13E662, For Use With Dayton Model 13E662, Cable Type Internal Wiring, Mounting Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 3/4-16, Strt (2022-8-8S)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206ZZC3/L627)
- AIGNEP USA Union Mender, Composite, 5/16" X 1/4" Tube (85040-05-04)
- LEESON AC Gearmotor, TEFC, 345RPM, 115/230V AC (096052.00)
- DAYTON Liquidtight fittings for NEMA-4 Controls (13E665)
- DAYTON On/Off AC Line Switch Kit (13E667)
- DAYTON Forward Stop Reverse Switch Kit (13E663)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- DAYTON Forward Stop Reverse Switch Kit (13E664)
- DAYTON On/Off AC Line Switch Kit (13E668)
- TELEMECANIQUE SENSORS Braking resistor, Altivar, IP20, 100Ohm, 50W (VW3A7701)
- Dayton Variable Frequency Drives