Shop All Adjustable Frequency Drive Accessories
Dayton
On/Off AC Line Switch Kit
Mfr # 13E670
Zoro # G3924821
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mfr. Stock No. 9768
- Mounting Type Internal
- Function AC Line On/Off Switch Disconnects All Input Power
- Cable Type Internal Wiring
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13E670
- Zoro # G3924821
- UPC # 190735117972
- Country of Origin United States
- Category Adjustable Frequency Drive Accessories
Details
Mfr. Stock No. | 9768 |
Mounting Type | Internal |
Function | AC Line On/Off Switch Disconnects All Input Power |
Item | On/Off AC Line Switch Kit |
Cable Type | Internal Wiring |
Phase | Three |
For Use With | Dayton Models 13E650, 13E651, 13E654, 13E655 |
Compatible with Manufacturer Part Number | Mfr. No. 13E650, Mfr. No. 13E651, Mfr. No. 13E654, Mfr. No. 13E655 |
Mounting | Internal |
Description
On/Off AC Line Switch Kit, Compatible with Manufacturer Part Number Mfr. No. 13E650, Mfr. No. 13E651, Mfr. No. 13E654, Mfr. No. 13E655, For Use With Grainger Item Number 13E650, 13E651, 13E654, 13E655, For Use With Dayton Models 13E650, 13E651, 13E654, 13E655, Cable Type Internal Wiring, Mounting Internal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Vacuum Pump, Coalescing Filter Element (CEG344/2)
- DIXON Barb to Indust. Coupler, Barb, 3/8, Steel (3FS3)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (218-345)
- D&D 1212mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1212)
- DAYTON On/Off AC Line Switch Kit (13E668)
- DAYTON Input/Output Modlue (13E672)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- DAYTON Liquidtight fittings for NEMA-4 Controls (13E665)
- DAYTON Forward Stop Reverse Switch Kit (13E664)
- DAYTON Forward Stop Reverse Switch Kit (13E663)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- Dayton Adjustable Frequency Drive Accessories